References
Sandvik Coromant:860.2-1400-047A1-GM X1BM
Rubix:317A7981
Manufacturer :7783282
EAN:7323224685550


Technical specifications
| Total length | 131 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 14 mm |
Product details : SANDVIK 860.2-1400-047A1-GMX1BM SC DRILLS CORODRILL 7783282
CoroDrill® 860 solid carbide chamfering and slotting drill
Technical specifications
Attributes
| Total length | 131 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 14 mm |
| Max diameter | 20 mm |
| Length of cut | 47.1 mm |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 1,022.00 excl. VAT
/ Each
£ 1,226.40 incl. VAT
- Usually arrives within 14 working days