FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
STM - 1/2" screwdriver sockets for 6-points metric-size hollow screws
See technical informationReferences
Facom:STM.12
Rubix:1240992
EAN:3148517239111


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
STM - 1/2" screwdriver sockets for 6-points metric-size hollow screws
-Standard length series.
-For hexagon socket screws.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Available in the set on metal rack (Ref. STM.J9).
-Standard length series.
-For hexagon socket screws.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Available in the set on metal rack (Ref. STM.J9).
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Packaged dimensions (D x W x H) | 59x22x22 mm |
| Package weight | 102 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 12 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.00 excl. VAT
/ Each
£ 27.60 incl. VAT
- Delivery usually within ( 14 ) days