Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
44K series INHEX sockets
References
stahlwille:
01120006
rubix:
80017487
ean:
4018754000654
Technical specifications
Square drive adapter
1/4
''
Length
28
mm
Imprint size
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
44K - INHEX sockets For socket head screws Chrome Alloy Steel Chrome plated
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
28
mm
Imprint size
6 mm
Model
44K
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
EXPERT E031970 1/2IN DRIVE M10 BIT SOCKET
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
GEDORE ITX30-T50 ITX30 SCREWDRIVER BIT SOCKET TORX T50 3/8 INCH
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
FACOM SOCKET D.34B7L
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
GEDORE 5X60MM INHEX1/4DRSOC IN 20 L 5-60
GEDORE 3/8 DR. 10MM BALL ENDED INS. BIT MPIN30LK10
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM