STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
44a INHEX screwdriver sockets
See technical informationSee documentsReferences
Stahlwille:01450014
Rubix:4527046
EAN:4018754126941




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 55 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
drive hex bit sockets - AF
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 55 mm |
| Imprint | hex / allen |
| Imprint size | 7/32 in |
| Model | 44a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- Usually arrives within 14 working days