BOTT 16927152.19 VERSO MAINTENANCE TROLLEY


Workshop trolley Bott

References
bott:16927152.19
rubix:272A1296
brand logo
brand logo
Technical specifications
Number of drawers5
ColourGrey
Permissible load50 kg
See all Specifications

Product details : BOTT 16927152.19 VERSO MAINTENANCE TROLLEY


Verso maintenance trolley with 5 drawers / cupboard & top tray with mat. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50 kg U.D.L.). and cupboard section with single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1300x550x965mm

Technical specifications


Attributes
Number of drawers5
ColourGrey
Permissible load50 kg
Width1300 mm
Depth550 mm
Height965 mm
Show UNSPSC/ECL@SS
£ 1,066.35 excl. VAT
/ Each
£ 1,279.62 incl. VAT
  • Usually arrives within 14 working days