STANLEY MOBILE WORK CENTRE 1-70-327


Tool trolley mobile work centre 3-in-1

References
stanley:1-70-327
rubix:2524404
ean:3253561703270
brand logo
brand logo
Technical specifications
Number of drawers3
ColourBlack
Width475 mm
See all Specifications

Product details : STANLEY MOBILE WORK CENTRE 1-70-327


Strengths

- Removable tool case
- 3in1 model with removable centre compartment for small parts and accessories
- Telescopic handle up to 100cm
- Large wheels
- Sturdy metal fasteners
- Flexible, modular system
- Also available as 2in1 model

Technical specifications


Attributes
Package weight4100 g
Number of drawers3
ColourBlack
Width475 mm
Depth284 mm
Height570 mm
Show UNSPSC/ECL@SS
£ 51.07 excl. VAT
/ Each
£ 61.28 incl. VAT
  • Usually arrives within 14 working days