Filter Options
CATEGORIES
  • Straight compression fitting (209)
  • Brand

    21 Product(s) with 209 variant(s):

    Relevance
    • mecaline:859567
    • rubix:214A5330
    • ean:3660338145643
    • Connecting diameter
      R1/8 ''
    • Material
      Brass
    • Metric exterior tube diameter
      6 mm
    £ 2.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:869393
    • rubix:216A2706
    • ean:3660338231322
    • Connecting diameter
      R1/8 ''
    • Material
      Nickel-plated brass body
    • Metric exterior tube diameter
      6 mm
    £ 2.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:858565
    • rubix:216A2448
    • ean:3660338136351
    • Connecting diameter
      R1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      4 mm
    £ 1.62 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859411
    • rubix:216A2694
    • ean:3660338144202
    • Connecting diameter
      G1/4 ''
    • Material
      Nickel-plated brass body
    • Metric exterior tube diameter
      8 mm
    £ 2.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859091
    • rubix:208A5405
    • ean:3660338141317
    • Connecting diameter
      R1/4 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      8 mm
    £ 4.35 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859605
    • rubix:216A2578
    • ean:3660338146008
    • Connecting diameter
      G1/4 ''
    • Material
      Brass
    • Metric exterior tube diameter
      6 mm
    £ 6.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859108
    • rubix:216A2380
    • ean:3660338141461
    • Connecting diameter
      G1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 1.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859131
    • rubix:216A2314
    • ean:3660338141683
    • Connecting diameter
      M5 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 1.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:869658
    • rubix:208A5347
    • ean:3660338233630
    • Connecting diameter
      G1/4 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      8 mm
    £ 5.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859592
    • rubix:214A5344
    • ean:3660338145889
    • Connecting diameter
      G1/8 ''
    • Material
      Brass
    • Metric exterior tube diameter
      8 mm
    £ 3.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859190
    • rubix:216A2587
    • ean:3660338142222
    • Connecting diameter
      1/4 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      8 mm
    £ 4.17 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859164
    • rubix:216A2657
    • ean:3660338141980
    • Connecting diameter
      G1/4 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      8 mm
    £ 2.78 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:859174
    • rubix:216A2576
    • ean:3660338142079
    • Connecting diameter
      G1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 1.43 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • mecaline:859134
    • rubix:216A2759
    • ean:3660338141706
    • Connecting diameter
      R1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 2.42 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • mecaline:859147
    • rubix:216A2769
    • ean:3660338141829
    • Connecting diameter
      R1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 4.48 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • mecaline:859097
    • rubix:216A2391
    • ean:3660338141362
    • Connecting diameter
      G1/8 ''
    • Material
      Nickel-plated brass
    • Metric exterior tube diameter
      6 mm
    £ 3.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • camozzi:1050 6-1/8
    • rubix:114A7034
    • Connecting diameter
      1/8 ''
    • Material
      Brass
    • Metric exterior tube diameter
      6 mm
    £ 1.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • norgren:36053012
    • rubix:116A1360
    • Material
      Brass
    • Metric exterior tube diameter
      10 mm
    £ 3.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • smc:DHF08-02
    • rubix:2606706
    • Material
      Brass C3604BD, C3771BE (Body);Brass C3604BD (Nut);Steel C2700T (Ferrule)
    • Metric exterior tube diameter
      8 mm
    £ 2.36 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • smc:H10-02
    • rubix:114A7394
    • Material
      Brass C3604BD, C3771BE (Body);Brass C3604BD (Nut);Steel C2700T (Ferrule)
    • Metric exterior tube diameter
      10 mm
    £ 1.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • smc:KFH10U-04
    • rubix:2606668
    £ 3.09 excl. VAT
    / Each
    • Delivery within 10-15 business days