References
SKF:TMBS 50E
Rubix:184016
EAN:7316572298459





Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 85 mm |
Documents
Product details : SKF STRONG BACK PULLER TMBS 50E
The SKF TMBS E strong back pullers facilitate dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or where the application demands a long reach. TMBS 100E and the TMBS 150E bearing extractors are equipped with a hydraulic spindle, which allows for effortless application of force up to 100 kN (11.2 ton US). The TMBS 50E is equipped with a mechanical spindle for force generation.
Strengths
•Special separator design allows the puller to be easily inserted between the bearing and the shoulder on the shaft
The spring-loaded centre point of the hydraulic spindle allows easy puller centring minimizing the risk of shaft damage
The firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
The hydraulic spindle is equipped with a safety valve, which minimises the risk of puller overload
SKF TMBS 50E is equipped with a mechanical spindle for force generation
The spring-loaded centre point of the hydraulic spindle allows easy puller centring minimizing the risk of shaft damage
The firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
The hydraulic spindle is equipped with a safety valve, which minimises the risk of puller overload
SKF TMBS 50E is equipped with a mechanical spindle for force generation
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 85 mm |
| Depth | 110 mm |
| Extraction force | 3.4 t |
| Diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 209.65 excl. VAT
/ Each
£ 251.58 incl. VAT
- Delivery usually within ( 3 ) days