References
Draper:57483
Rubix:382A4495
Manufacturer :57483
EAN:5010559574834

Product details : DRAPER 57483 SFORCE 710W RECIP SAW
Stroke length cut 20mm, Variable speed control, Adjustable angle front footplate, Quick release blade changing facility, Supplied with wood and metal blades and 3m cable with BS plug.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Blade length | 150 mm |
| Material | wood, plastic and metal |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days
