References
Dormer:A402M5
Rubix:376A1114
EAN:7320760034460




Technical specifications
| Total length | 133 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 5 mm |
Product details : DORMER A402M5 5970287
Technical specifications
Attributes
| Total length | 133 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 5 mm |
| Max diameter | 5 mm |
| Din standard | din 8376 |
| Length of cut | 87 mm |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
- Usually arrives within 14 working days