WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M27
Rubix:2519897
Manufacturer :6245566
EAN:4042446239800

Technical specifications
| Total length | 160 mm |
|---|---|
| Cutting material | hss-e / pm |
| Min. diameter | 20 mm |
Documents
Product details : WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
ALTIUS
Applications
Blind Hole Thread
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Cutting material | hss-e / pm |
| Min. diameter | 20 mm |
| Max diameter | 20 mm |
| Din standard | din 376 |
| Length of cut | 30 mm |
| Coating | thl |
Show UNSPSC/ECL@SS
£ 321.85 excl. VAT
/ Each
£ 386.22 incl. VAT
- Usually arrives within 14 working days