References
Dormer:A402M8
Rubix:1062322
EAN:7320760034484




Technical specifications
| Total length | 169 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 9 mm |
Product details : DORMER HSS DRILL M8
Technical specifications
Attributes
| Total length | 169 mm |
|---|---|
| Cutting material | hss |
| Min. diameter | 9 mm |
| Max diameter | 9 mm |
| Din standard | din 8376 |
| Length of cut | 114 mm |
| Coating | steam tempered |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 75.72 excl. VAT
/ Each
£ 90.86 incl. VAT
- Usually arrives within 14 working days