Stepped HSS drill bit Dormer
Total length | 123 mm |
---|---|
Body material | HSS |
Min. diameter | 11 mm |
Total length | 123 mm |
---|---|
Body material | HSS |
Min. diameter | 11 mm |
Max diameter | 11 mm |
Din standard | Standard |
Length of cut | 62 mm |
Coating | Steam Tempered |
Tip angle | 118 ° |
Usually arrives within 14 working days