ROTHENBERG 070892X SUPER CUT HAND RATCHET THREADER 1/2-2 BSPT 7.0892X
Super Cut Set
See technical informationReferences
Rothenberger:070892X
Rubix:80032221



Product details : ROTHENBERG 070892X SUPER CUT HAND RATCHET THREADER 1/2-2 BSPT 7.0892X
HVAC installers us the manual threader for the production of precise thread connections.
Strengths
Die head retainer with light, sturdy aluminium housing
Quick-change adapter for easy-to-replace die heads, suitable for all ROTHENBERGER manual and electric threaders
Easy operation in hard-to-reach places through offset lever and ratchet angle of 22.5°
Ratchet direction can be reversed and locked
Quick-change adapter for easy-to-replace die heads, suitable for all ROTHENBERGER manual and electric threaders
Easy operation in hard-to-reach places through offset lever and ratchet angle of 22.5°
Ratchet direction can be reversed and locked
Technical specifications
Attributes
| Type of threading | bspt |
|---|---|
| Diameter (inch) | 2 '' |
Show UNSPSC/ECL@SS
£ 995.05 excl. VAT
/ Each
£ 1,194.06 incl. VAT
- Usually arrives within 14 working days