References
Gedore:175 3
Rubix:119A8087
Manufacturer :6437690
EAN:4010886643761

Product details : GEDORE PIPE WRENCH 3INCH 175-3
Pipe wrench 3" Acc. to DIN 5234 Form A Especially sturdy type for heavy use Head angled 85 ° GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue
Technical specifications
Attributes
| Logistic Weight | 3780 g |
|---|---|
| Opening | 105 mm |
| Length | 670 mm |
| Weight | 3780 g |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 155.83 excl. VAT
/ Each
£ 187.00 incl. VAT
- Delivery usually within ( 8 ) days
