References
Facom:136A.2
Rubix:1231476
EAN:3148516677297

Product details : FACOM CHAIN PIPE WR 136A.2
136A - Double effect chain wrench
- Capacity: 60 --> 140 mm.
- Hardened steel chain and body.
- tightening and loosening without turning over due to the double gear teeth.
- 136.D2 : Replacement chain for model 136A.2.
- 136A.C4 : Replacement chain for model 136B.4 and 136A.4.
- Capacity: 60 --> 140 mm.
- Hardened steel chain and body.
- tightening and loosening without turning over due to the double gear teeth.
- 136.D2 : Replacement chain for model 136A.2.
- 136A.C4 : Replacement chain for model 136B.4 and 136A.4.
Strengths
Chain and body in treated steal. Tightening and loosening without turning over due to the double teething.
Technical specifications
Attributes
| Logistic Weight | 810 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x50x20 mm |
| Package weight | 809 g |
| Clamping capacity | 140 mm |
| Length | 360 mm |
| Weight | 1040 g |
Show UNSPSC/ECL@SS
£ 81.29 excl. VAT
/ Each
£ 97.55 incl. VAT
- Delivery usually within ( 14 ) days
