Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
120A - "Swedish" model wrench - 45°
References
facom:
120A.1'1/2
rubix:
1231343
ean:
3148517027824
Technical specifications
Opening
1'1/2
mm
Length
450
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
120A - "Swedish" model wrench - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
Logistic Weight
1380
g
Packaged dimensions (D x W x H)
435
x
70
x
25
mm
Package weight
1380
g
Opening
1'1/2
mm
Length
450
mm
Finishing
Zinc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.42
excl. VAT
/
Each
£
74.90
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 31005 heavy duty pipe wrench 8 INCH
GEDORE 227 18 PIPE WRENCH 18 6453540 227
RIDGID 18371 GRIP WRENCH FOR 20MM PIPE 1140
FACOM PIPE WRENCH 134A.36
ROEBUCK PIPE WRENCH 90, SIZE 4IN
FACOM 24IN PIPE WRENCH 134A.24
RIGID 18 STRAIGHT PIPE WRENCH
BAHCO 380-14 ALU PIPE WRENCH 14IN
FACOM PIPE WRENCH 133A.18
ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN
IRWIN RECORD 300 SERIES STILLSON 14 INCH
GEDORE RED R27160007 8 INCH PIPE WRENCH
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
BRITOOL EXPERT PIPE WRENCH 8 E117820
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1