Thrust angular contact ball bearing INA ZKLN0619-2Z-XL, Inner diameter: 6 mm | Outer diameter: 19 mm | Width: 12 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN0619-2Z-XL
Rubix:104A3765
Manufacturer :0001308850000
EAN:4012802078909

Product details : INA ZKLN0619-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2Z, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Width | 12 mm |
| Series | zkln..-2z-xl |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Basic static load, axial - C0a | 5700 N |
| Basic dynamic load, axial - Ca | 5000 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 167.67 excl. VAT
/ Each
£ 201.20 incl. VAT
- In stock: Next day delivery
