Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
RHP BALL SCREW BEARING BSB025062DUHP3
Thrust angular contact ball bearing RHP BSB025062DUHP3, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Super Precision Bearing
References
rhp:
BSB025062DUHP3
rubix:
158A2837
manufacturer :
BSB025062DUHP3 RR SRIY5
ean:
00747023000166
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP BALL SCREW BEARING BSB025062DUHP3
Technical specifications
Attributes
Logistic Weight
540
g
Inner diameter
25
mm
Outer diameter
62
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.75
excl. VAT
/
Each
£
251.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Thrust angular contact ball bearing RHP BSB2025DUHP3, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Thrust angular contact ball bearing NTN 51410A, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Thrust angular contact ball bearing RHP BSB017047DUHP3, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing NTN BSTU 3080 LLXD2/GNP4U/L588, Inner diameter: 63 mm | Outer diameter: 80 mm | Width: 28 mm
Thrust angular contact ball bearing SKF BSD 2047 CGB, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB030072DUHP3, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN1747-2RS-PE, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm
Thrust angular contact ball bearing SKF BSD 2562 CGA, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB020047DUHP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB050100DUHP3, Inner diameter: 50 mm | Outer diameter: 100 mm | Width: 20 mm
Thrust angular contact ball bearing INA ZKLN1034-2RS-PE, Inner diameter: 10 mm | Outer diameter: 34 mm | Width: 20 mm
Thrust angular contact ball bearing SKF 7000 CDGA/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing SKF BSD 2562 CGB, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB045075DUHP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 15 mm