ROEBUCK 652525 CYLINDRICAL CONCRETE DRILL-BIT 8 MM
Super-pro concrete drill bits
See technical informationSee documentsReferences
Roebuck:652525
Rubix:216A5407
EAN:3660338000881


Technical specifications
| Total length | 120 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 80 mm |
Documents
Product details : ROEBUCK 652525 CYLINDRICAL CONCRETE DRILL-BIT 8 MM
Reamed body.
.
Percussion carbide insert. .
Main use for: plaster, soft stone, brick.
Percussion carbide insert. .
Main use for: plaster, soft stone, brick.
Strengths
Intensive use
Technical specifications
Attributes
| Total length | 120 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 80 mm |
| Body material | steel |
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Usually arrives within 14 working days