DEWALT DT9520-QZ SDS MASONRY DRILL 6.5 X 160MM
Dewalt SDS Plus Extreme Drill Bit
See technical informationReferences
Dewalt:DT9520-QZ
Rubix:2003803
EAN:5035048054956

Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 100 mm |
Product details : DEWALT DT9520-QZ SDS MASONRY DRILL 6.5 X 160MM
This 6.5 x 160mm drill bit from Dewalt has been manufactured to a very high standard courtesy of the superior carbide grade for long life and greater durability, while the hardened body offers extra strength and reduced breakage. Whether you are a professional tradesman or DIY enthusiast, the drill bit delivers speed and endurance, along with an optimised flute design for efficient debris removal.
Strengths
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Applications
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 100 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days