Yoke type track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x62x62 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWTR..-2RS-XL |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 35500 N |
In stock: Next day delivery