Support rollers (Yoke-type track rollers)
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Sealing | two rubber seals |
Material | bearing steel |
Limit speed | 1700 rpm |
Usually arrives within 14 working days