Yoke type track roller NATV
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x62x62 mm |
---|---|
Logistic Weight | 481 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | open |
Bearing Clearance | cn |
Series | natv |
Cage | polyamide |
Reference speed | 850 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 30000 N |
Usually arrives within 14 working days