References
INA:NA2210-2RSR
Rubix:229A1352
Manufacturer :0000277900000
EAN:4012802577198

Product details : INA NA2210-2RSR TRACK ROLLER BEARING 277900000
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Cage | steel |
| Reference speed | 650 rpm |
Show UNSPSC/ECL@SS
£ 171.56 excl. VAT
/ Each
£ 205.87 incl. VAT
- Delivery usually within ( 7 ) days
