INA PWTR3580-2RS-XL YOKE TYPE TRACK ROLLERS PWTR..-2RS FULL COMPLEMENT
Yoke type track roller
See technical informationReferences
Superseded Ref:PWTR3580-2RS-A
INA:PWTR3580-2RS-XL
Rubix:238A2138
Manufacturer :0645546190000
EAN:4054366811189

Product details : INA PWTR3580-2RS-XL YOKE TYPE TRACK ROLLERS PWTR..-2RS FULL COMPLEMENT
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x80x80 mm |
|---|---|
| Logistic Weight | 836 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 43500 N |
| Basic static load, radial - C0r | 62000 N |
Show UNSPSC/ECL@SS
£ 82.99 excl. VAT
/ Each
£ 99.59 incl. VAT
- In stock: Next day delivery
