Yoke type track roller
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na22..-2rsr |
Material | steel |
Cage | steel |
Reference speed | 5500 rpm |
Usually arrives within 14 working days