SKF TRACK ROLLER BEARING NUTR 35 A
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NUTR 35 A
Rubix:106A5464
Manufacturer :94429
EAN:7316570516890

Product details : SKF TRACK ROLLER BEARING NUTR 35 A
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with an improved crowned running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x72x72 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 45.7 N |
| Basic static load, radial - C0r | 57 N |
Show UNSPSC/ECL@SS
£ 95.02 excl. VAT
/ Each
£ 114.02 incl. VAT
- In stock: Next day delivery
