SKF PWTR 4090.2RS YOKE-TYPE TRACK ROLLERS
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:PWTR 4090.2RS
Rubix:420A6235
Manufacturer :99475
EAN:7316571194950

Product details : SKF PWTR 4090.2RS YOKE-TYPE TRACK ROLLERS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x90x90 mm |
|---|---|
| Logistic Weight | 1094,4 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 49.5 N |
| Basic static load, radial - C0r | 62 N |
Show UNSPSC/ECL@SS
£ 178.50 excl. VAT
/ Each
£ 214.20 incl. VAT
- Usually arrives within 14 working days
