INA YOKE TRACK ROLLER LR209-X-2RS


Track roller

References
fag:LR209-X-2RS
rubix:105A7998
manufacturer :0008155780000
ean:4012802782431
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter90 mm
Width19 mm
See all Specifications

Product details : INA YOKE TRACK ROLLER LR209-X-2RS


Track roller LR..-2RSR, single row, no plastic tyre

Strengths

Supports high radial loads, axial loads in both directions.

Applications

Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x90x90 mm
Logistic Weight500 g
Inner diameter45 mm
Outer diameter90 mm
Width19 mm
Sealingtwo rubber seals
Bearing Clearancecn
Serieslr2..-2rs/2rsr
Basic static load, radial - C0r14100 N
Basic dynamic load, radial - Cr23700 N
Show UNSPSC/ECL@SS
£ 216.69 excl. VAT
/ Each
£ 260.03 incl. VAT
  • Usually arrives within 14 working days