LINDSTROM 7190 DIAGONAL CUTTER ESD SAFE HANDLE 0.2MM-1MM
Supreme range
See technical informationSee documentsReferences
Lindström:7190
Rubix:078175
EAN:7314150052479

Documents
Product details : LINDSTROM 7190 DIAGONAL CUTTER ESD SAFE HANDLE 0.2MM-1MM
Precision pliers with forged lap joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 108 mm |
| Weight | 50 g |
| Length of noses | 8 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 58.32 excl. VAT
/ Each
£ 69.98 incl. VAT
- Delivery usually within ( 14 ) days
