References
Draper:30838
Rubix:382A0692
Manufacturer :30838
EAN:5010559308385


Product details : DRAPER 30838 MOTORCYCLE BRAKE PISTON PLIERS
For the removal of seized pistons without damaging outer piston surface. Knurled clamp blocks allow secure grip of inner piston face. Self-locking mechanism ensures tight grip on piston during removal.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Cutting capacity | 36 mm |
| Type | motorcycle brake piston pliers |
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
- Delivery usually within ( 7 ) days
