KNIPEX 7201160SB DIAGONAL CUTTING NIPPERS 160MM
Diagonal Cutters for plastics
See technical informationReferences
Knipex:72 01 160 SB
Rubix:388A3598
EAN:4003773027324





Product details : KNIPEX 7201160SB DIAGONAL CUTTING NIPPERS 160MM
72 01 160 Diagonal Cutters for plastics
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. improved transmission ratio for 25 % more cutting performance.
With elongated cutting edge. Improved transmission ratio for 25 % more cutting performance. Cutting face flush. Non-bevelled, for separating moulded plastic components from sprues. With opening spring. For nearly flush cutting of moulded plastic components from sprues. Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x19 mm |
|---|---|
| Nose shape | diagonal |
| Length | 200 mm |
| Weight | 172 g |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 28.43 excl. VAT
/ Each
£ 34.12 incl. VAT
- Delivery usually within ( 14 ) days