References
Bahco:21HDG-160
Rubix:2524050
EAN:7314150231355

Documents
Product details : BAHCO 21HDG-160 ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | diagonal |
| Length | 160 mm |
| Weight | 150 g |
| Length of noses | 18 mm |
| Cutting capacity | 2.7 mm |
| Type | heavy duty side cutting plier |
Show UNSPSC/ECL@SS
£ 36.41 excl. VAT
/ Each
£ 43.69 incl. VAT
- Delivery usually within ( 14 ) days
