FACOM 190A.16CPE END NIPPER PLIER 160MM


High-performance cutting pliers

References
facom:190A.16CPE
rubix:217A4403
ean:3662424087219
brand logo
brand logo
Technical specifications
Nose shaperound
Length160 mm
Weight160 g
See all Specifications

Product details : FACOM 190A.16CPE END NIPPER PLIER 160MM


- Cutting edges designed to cut all types of wire cleanly: piano wire, hard and soft wire (max. 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x28x6,5 mm
Logistic Weight200 g
Nose shaperound
Length160 mm
Weight160 g
Length of noses6.5 mm
Cutting capacity1.6 mm
Show UNSPSC/ECL@SS
£ 39.84 excl. VAT
/ Each
£ 47.81 incl. VAT
  • Usually arrives within 14 working days