References
Knipex:70 06 180 T
Rubix:80398950
EAN:4003773081470



Product details : KNIPEX 7006180T DIAGONAL CUTTING NIPPERS TT 180MM
70 06 180 T Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Pliers with integrated, insulated tether attachment point for a tool tether.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Drop Protection System: yes VDE tested: yes
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Pliers with integrated, insulated tether attachment point for a tool tether.
Pliers with integrated, insulated tether attachment point for a tool tether The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 188x55x30 mm |
|---|---|
| Logistic Weight | 267 g |
| Nose shape | diagonal |
| Length | 180 mm |
| Weight | 270 g |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 42.49 excl. VAT
/ Each
£ 50.99 incl. VAT
- Delivery usually within ( 14 ) days