References
Knipex:95 62 190
Rubix:388A4033
EAN:4003773071976

Product details : KNIPEX 9562190 WIRE ROPE CUTTERS 190MM
For hard wire ropes, also suitable for cables and round steel. With crimping functions e.g. for bicycle Bowden sheath and end caps and Bowden cable bush. Precise, smoothly-operating screw joint. Opening spring in the joint, protected and captive. With locking device. Special blade geometry prevents the wire rope fanning out. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x60x20 mm |
|---|---|
| Logistic Weight | 314 g |
| Length | 190 mm |
| Weight | 314 g |
| Cutting capacity | 7 mm |
| Type | wire rope cutter |
Show UNSPSC/ECL@SS
£ 49.50 excl. VAT
/ Each
£ 59.40 incl. VAT
- Delivery usually within ( 14 ) days










