KNIPEX 7412160SB DIAGONAL CUTTING NIPPERS 160MM


Cutting pliers Knipex

References
knipex:74 12 160 SB
rubix:388A3639
ean:4003773065128
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7412160SB DIAGONAL CUTTING NIPPERS 160MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x84x23 mm
Logistic Weight231 g
Length235 mm
Show UNSPSC/ECL@SS
£ 33.43 excl. VAT
/ Each
£ 40.12 incl. VAT
  • Usually arrives within 14 working days