KNIPEX 1382200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM
Cutting pliers Knipex
See technical informationReferences
Knipex:13 82 200 SB
Rubix:388A3279
EAN:4003773075271




Product details : KNIPEX 1382200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM
Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x85x20 mm |
|---|---|
| Logistic Weight | 300 g |
| Length | 255 mm |
Show UNSPSC/ECL@SS
£ 50.67 excl. VAT
/ Each
£ 60.80 incl. VAT
- Delivery usually within ( 14 ) days