Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7712115ESDSB DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7712115ESDSB DIAGONAL CUTTING NIPPERS 115MM
Cutting pliers Knipex
References
knipex:
77 12 115 ESDSB
rubix:
388A3663
ean:
4003773030126
Product details
Technical specifications
Product details : KNIPEX 7712115ESDSB DIAGONAL CUTTING NIPPERS 115MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.20
excl. VAT
/
Each
£
62.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 21HDG-160IP ERGO SIDE CUTTER HD
BAHCO 2101G-125IP SIDE CUTTER 2101G-125IP
KNIPEX 7803140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM
LINDSTROM 8151 DIAGONAL CUTTER ESD SAFE HANDLE 0.2-1.6MM
ROEBUCK E7001 MICROSHEAR
KNIPEX 7732120HESD HARD METAL ELECTRONICS DIAG. CUTTER ESD 120MM
LINDSTROM 8161 DIAGONAL CUTTER ESD SAFE HANDLE 0.3-2MM
KNIPEX 7912125ESD DIAGONAL CUTTING NIPPERS 125MM
FACOM PLIER 432.E
FACOM 405.MT MICRO TECH PLIER 405MT
BAHCO 2101G-180 SIDE CUTTER
ROEBUCK DIAGONAL CUTTING PLIER LENGTH 160MM 847005
KNIPEX 9516165TBK CABLE SHEARS TT 165MM
KNIPEX 9562190 WIRE ROPE CUTTERS 190MM
KNIPEX 1346165SB KNIPEX DISMANTLING PLIERS 165MM