LINDSTROM 7490 FLAT NOSE PLIERS WITH 2 COMPONENT HANDLE 120MM
Supreme range
See technical informationSee documentsReferences
Lindström:7490
Rubix:078180
EAN:7314150052646

Documents
Product details : LINDSTROM 7490 FLAT NOSE PLIERS WITH 2 COMPONENT HANDLE 120MM
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Nose shape | flat |
| Length of noses | 20 mm |
| Length | 120 mm |
| Weight | 53 g |
Show UNSPSC/ECL@SS
£ 47.98 excl. VAT
/ Each
£ 57.58 incl. VAT
- Delivery usually within ( 14 ) days
