References
Knipex:25 06 160 T
Rubix:388A3334
EAN:4003773081432



Product details : KNIPEX 2506160T CHAIN NOSE SIDE CUTTING PLIERS TT 160MM
Pliers with integrated, insulated tether attachment point for a tool tether Suitable for finer gripping and cutting work. Half-round, long, tapered jaws. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169x55x26 mm |
|---|---|
| Logistic Weight | 156 g |
| Nose shape | half-round |
| Length of noses | 50 mm |
| Length | 160 mm |
| Cutting capacity | 2.5 mm |
| Weight | 155 g |
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
- Delivery usually within ( 14 ) days