FACOM 188A.20CPE FLAT NOSE PLIER 200MM

Flat nose pliers for difficult access

See technical information

References

Facom:188A.20CPE
Rubix:217A4409
EAN:3662424087370
brand logo

Technical specifications

Nose shapeflat
Length of noses75 mm
Length200 mm
See all Specifications

Product details : FACOM 188A.20CPE FLAT NOSE PLIER 200MM


Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.

Technical specifications


Attributes
Logistic Weight200 g
Nose shapeflat
Length of noses75 mm
Length200 mm
Cutting capacity18 mm
Weight200 g
4 mm
200 mm
£ 39.84 excl. VAT
/ Each
£ 47.81 incl. VAT
  • Delivery usually within ( 14 ) days