Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
1/2DRXT40 INT.TORX DRIVER SKT
1/2DRXT40 INT.TORX DRIVER SKT
Screwdriver bit socket Stahlwille
References
stahlwille:
03100040
rubix:
4527258
ean:
4018754006687
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : 1/2DRXT40 INT.TORX DRIVER SKT
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T40
Model
54TX
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 03100020 1/2 DR X T20 INT.TORX DRIVER SOCKET
STAHLWILLE 01450006 1/4 INCH DRIVE X 3/32 INHEX SOCKET
FACOM SOCKET SV.12ELB
FACOM SOCKET D.34B7L
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
STAHLWILLE 05050017 3/4 DRIVE X 17MM INHEX SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
STAHLWILLE 01450008 1/4 INCH DRIVE X 1/8 INHEX SOCKET
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET
STAHLWILLE 03050005 1/2 INCH DRIVE X 5MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
GEDORE ITX19L T55 100 TORX BIT
STAHLWILLE 49 A 9/64 3/8 INCH DRIVE X IN HEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 5MM