Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
Screwdriver bit socket Expert
References
expert:
E030907
rubix:
2517559
ean:
3258950309071
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
10 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE INX19L 8-100 TORX BIT
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T7
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
GEDORE 380100 COMB STEPPED KEY
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140
GEDORE 3MM 1/4DR LINHEXSKT IN 20 L 3-60
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
STAHLWILLE 03450028 1/2 INCH DRIVE X 7/16 INHEX SOCKET
STAHLWILLE 02100025 3/8 INCH DRIVE X T25 INT.TORX SCREWDRIVER SOCKET
GEDORE IS 19 8X1,2 SCREWDRIVER WRENCH M8