STAHLWILLE 05050022 3/4 DRIVE X 22MM INHEX SOCKET
59 series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:05050022
Rubix:2018667
EAN:4018754132164




Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 80 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 05050022 3/4 DRIVE X 22MM INHEX SOCKET
59 14mm Socket, INHEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x80 mm |
|---|---|
| Logistic Weight | 515 g |
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | hex / allen |
| Imprint size | 22 mm |
| Model | 59 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 48.57 excl. VAT
/ Each
£ 58.28 incl. VAT
- In stock: Next day delivery