Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORT
STAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORT
Screwdriver bit socket Stahlwille
References
stahlwille:
01280012
rubix:
246A1856
ean:
4018754001026
Technical specifications
Length
28
mm
Imprint size
1,2x8 mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
28
mm
Logistic Weight
12
g
Length
28
mm
Imprint size
1,2x8 mm
Model
41k
Imprint
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.24
excl. VAT
/
Each
£
9.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
GEDORE IN19 5/16 HEX BIT
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
STAHLWILLE 03050012 1/2 INCH DRIVE X 12MM INHEX SOCKET
GEDORE IN 19 9/32AF IN19 9/32 HEX BIT
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET
GEDORE ITX30L T40 LNG TORX BIT
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
FACOM BIT SX.55LA
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90