MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN163P110P
Rubix:234A6092

Documents
Product details : MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
Connexs 16A 2P+E 110V Plug (L)124 mm x (Dia)51 mm x (H)58 mm
Technical specifications
Attributes
| Type | industrial plug |
|---|---|
| Voltage | 110 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Delivery usually within ( 3 ) days
