Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01350030 1/4 INCH DRIVE X T30 TORX SOCKET
STAHLWILLE 01350030 1/4 INCH DRIVE X T30 TORX SOCKET
44KTX Screwdriver Sockets, Torx - 1//4 in Sq Drive
References
stahlwille:
01350030
rubix:
2018414
ean:
4018754001194
Technical specifications
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T30
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01350030 1/4 INCH DRIVE X T30 TORX SOCKET
For inside Torx screws, Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T30
Model
44KTX
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
GEDORE BIT SOCKET 3/4 SD - TORX T80 ITX-32-T80
GEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AF
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 12MM
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
STAHLWILLE 49 A 9/64 3/8 INCH DRIVE X IN HEX SOCKET
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
STAHLWILLE 03131230 1/2 X T30 X 120MM TORX SKT
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END
STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
GEDORE IS 30 5,5X1 SCREWDRIVER SOCKET 3/8 SQ.DR FLAT POINT 5.5MM