Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 8MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 8MM
Screwdriver bit socket Expert
References
expert:
E113625
rubix:
2014426
ean:
3258951136256
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 8MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
8 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPER
FACOM STM7 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
ALLEN SOCKET 5MM
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
GEDORE IN 19 LK 6-140 INK19LK6-140 1/2INDR 6MM BALL END HEX DRIVER
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
FACOM STM.5 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
STAHLWILLE 03151007 HEXAGON SOCKET